Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayla 2 Light Bath And Vanity 12 In. Old Bronze

  • Mfr # H420302-OB

  • Zoro # G915450195


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
20.5 in
Length
12 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H420302-OB
Zoro #
G915450195
UPC #
806134007782
Country of Origin
China

Dimensions

Height
20.5 in
Length
12 in
Width
4.75 in
Depth
5.75 in

Details

Color
Old Bronze
Item
Bath and Vanity
Voltage
120V
Watts
60W
Housing Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mitzi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.