Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendall 6 Light Lantern 12 In. Vintage Gold Leaf

  • Mfr # H807706S-VGL

  • Zoro # G615450242


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
19.75 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H807706S-VGL
Zoro #
G615450242
UPC #
806134904739
Country of Origin
Philippines

Dimensions

Height
19.75 in
Length
12 in
Width
12 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Watts
8W
Material
Iron
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E12 Candelabra Base

Description

A fabulously fresh take on the traditional lantern, Kendall swaps the familiar uplight candle cluster at the center for a six-light array that's bursting with light from every direction. There's a softness and warmth in the Vintage Gold Leaf framework's smooth silhouette. This playful pendant adds a chic, unique look to spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.