Zoro Homepage

Kendra 7 Light Linear 44 In. Aged Brass

  • Mfr # H511907-AGB

  • Zoro # G415448173


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Length
44 in
Width
2.75 in
Height
19 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H511907-AGB
Zoro #
G415448173
UPC #
806134019969
Country of Origin
China

Dimensions

Length
44 in
Width
2.75 in
Height
19 in

Details

Item
Linear
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Watts
40W
Designer
Mitzi
Material
Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
7

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.