Kiki 1 Light Pendant 18 In. Polished Nickel/Mint

  • Mfr # H251701L-PN/MNT

  • Zoro # G015450705


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/mint
Height
15.25 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H251701L-PN/MNT
Zoro #
G015450705
UPC #
806134848354
Country of Origin
China

Dimensions

Height
15.25 in
Length
18 in
Width
18 in

Details

Color
Polished Nickel/mint
Voltage
120V
Item
Pendant
Watts
75W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.