Zoro Homepage

Kira 2 Light Wall Sconce 11.25 In. Aged Brass/Soft White Combo

  • Mfr # H484102-AGB/SWH

  • Zoro # G615452239


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484102-AGB/SWH
Zoro #
G615452239
UPC #
806134036324
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Length
11.25 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass/soft White Combo
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
2
Color
Aged Brass/Soft White Combo

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.