Zoro Homepage

Kyla 2 Light Bath And Vanity 15 In. Aged Brass

  • Mfr # H107302-AGB

  • Zoro # G115452623


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10.75 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H107302-AGB
Zoro #
G115452623
UPC #
806134019228
Country of Origin
China

Dimensions

Height
10.75 in
Length
15 in
Width
15 in
Depth
8.25 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Steel
Watts
60W
Socket Count
2
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.