Zoro Homepage

Lennon 1 Light Pendant 11.5 In. Aged Brass

  • Mfr # H788701S-AGB

  • Zoro # G915449151


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
15.75 in
Length
11.5 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H788701S-AGB
Zoro #
G915449151
UPC #
806134905019
Country of Origin
China

Dimensions

Height
15.75 in
Length
11.5 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

A gorgeous glass technique elevates the familiar form of this elegant pendant. The sfumato glass shade is etched at the top to hide the socket and then gently flows into clear glass towards the bottom, illuminating the shade with both a soft glow and a bright, clear light. The finish of each piece is slightly different for truly bespoke lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.