Zoro Homepage

Leslie 3 Light Bath And Vanity 15.25 In. Polished Chrome

  • Mfr # H543303-PC

  • Zoro # G815450929


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9.5 in
Length
15.25 in
Width
23.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H543303-PC
Zoro #
G815450929
UPC #
806134032104
Country of Origin
China

Dimensions

Height
9.5 in
Length
15.25 in
Width
23.5 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Housing Material
Steel
Socket Count
3
Designer
Mitzi
Slope Ceiling Compatable
Yes
Tier
3
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Leslie owns simplistic glamour, showing off beautifully crafted hand-blown glass shades for everyone to admire. A slight flare at the socket offers a nod to mid-century design. Available in three versions, this wall sconce will elevate any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.