Zoro Homepage

Lizzie 2 Light Flush Mount 9.5 In. Aged Brass/Polished Nickel Combo

  • Mfr # H462502-AGB/PN

  • Zoro # G815451285


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Voltage
120V
Height
4 in
Watts
7W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H462502-AGB/PN
Zoro #
G815451285
UPC #
806134008956
Country of Origin
China

Dimensions

Length
9.5 in
Width
11 in
Height
4 in

Details

Voltage
120V
Watts
7W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass/polished Nickel Combo
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
2
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.