Zoro Homepage

Lumi 1 Light Pendant 16 In. Aged Brass

  • Mfr # H902701L-AGB

  • Zoro # G915447119


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
16.25 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H902701L-AGB
Zoro #
G915447119
UPC #
806134947149
Country of Origin
China

Dimensions

Height
16.25 in
Length
16 in
Width
16 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Material
GLASS
Watts
25W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
Hardwire

Description

Fresh and playful, Lumi presents a variation of the stacked totem trend using a single piece of glass. The bulbous shade is accented by a sleek Aged Brass frame that is visible through the clear glass. Jewelry-like decorative pins add interest to the minimalist silhouette, which is available in two unique shape options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.