Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lupe 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H285101-AGB

  • Zoro # G115447247


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
6.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H285101-AGB
Zoro #
G115447247
UPC #
806134880965
Country of Origin
China

Dimensions

Height
12 in
Width
6.25 in
Assembled Depth
14 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
40W
Shade Color
Aged Brass
Lamp Included
N
Body Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Aged Brass

Description

Don't let Lupe's demure looks fool you. Quite the workhorse, Lupe's a utilitarian at heart, equipped with a stylish swivel key to create directional light. The Lupe collection includes wall lighting and portables. The gooseneck table lamp is available in Aged Brass, Old Bronze, or Polished Nickel. The wall sconces are available in the same finishes as well as two-toned finishes of Aged Brass/Black and Aged Brass/White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.