Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades
- Mfr # 90604-BN
- Zoro # G610386188
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Height
33"
Length
6.75"
Width
33 in
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90604-BN
- Zoro #
- G610386188
- UPC #
- 046335090040
- Country of Origin
- China
- Color
- Brushed Nickel
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Voltage
- 120V
- Light Type
- Incandescent
- Lighting Certification
- UL/CUL
- Housing Material
- Steel
- Standards
- Damp Rated
- For Use With
- Wall Installation
- Battery Included
- No
- Includes
- All Hardware and Instruction Manuals
- Application
- Residential
- Connection Type
- Hardwired
Dimensions
- Height
- 33"
- Length
- 6.75"
- Width
- 33 in
Description
Sophisticated Rustic design is perfectly expressed in this eye-catching Jaxon vanity light. The sleek and modern Brushed Nickel finish works in contrast to the organic nature of the blown clear Seedy Glass shade, fully speaking to today's Modern Farmhouse and Industrial interiors. The fixture is easy to install and requires 4 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.