Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallory 6 Light Linear 45.25 In. Gold Leaf

  • Mfr # H512906-GL

  • Zoro # G715449160


product price: $826.00
/ea
Free Shipping & Returns

Key Features

Length
45.25 in
Width
10 in
Height
14.5 in
Watts
40W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H512906-GL
Zoro #
G715449160
UPC #
806134020064
Country of Origin
China

Dimensions

Length
45.25 in
Width
10 in
Height
14.5 in

Details

Item
Linear
Watts
40W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Steel
Socket Count
6
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Color
Gold Leaf

Description

With its open, arched metal frame and gold leaf or aged iron finish, Mallory makes a stylish statement. Clear, round bulbs atop sleek, straight candle holders create a beautiful contrasting effect. Available as a sconce, pendant or linear, each fixture hangs from a round metal loop giving the piece a feeling of motion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.