Zoro Homepage

Margot 5 Light Chandelier 28 In. Old Bronze

  • Mfr # H270805-OB

  • Zoro # G815452404


product price: $514.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H270805-OB
Zoro #
G815452404
UPC #
806134881443
Country of Origin
China

Dimensions

Width
25 in
Height
25 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Old Bronze
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
5
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.