Shop TROY LIGHTING
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gustine 8 Light Chandelier 42 In. Vintage Gold Leaf
- Mfr # F1140-VGL
- Zoro # G615449611
product price:Â
$
2,048.00
/ea
Key Features
Fixture Wattage
8W
Voltage
120V
Material
Iron
Shade Color
White
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1140-VGL
- Zoro #
- G615449611
- UPC #
- 782042487475
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Material
- Iron
- Shade Color
- White
- Bulb Included
- No
- Shade Material
- Linen
- Number of Lights
- 8
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Socket Count
- 8
- Battery Included
- No
Dimensions
- Height
- 19.5 in
- Length
- 42 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 42 in
Description
Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.