Zoro Homepage

Mariel 1 Light Pendant 18 In. Aged Brass/Soft Navy

  • Mfr # H866701-AGB/SNY

  • Zoro # G415452149


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Navy
Height
12 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H866701-AGB/SNY
Zoro #
G415452149
UPC #
806134930707
Country of Origin
China

Dimensions

Height
12 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/Soft Navy
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
15W
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base

Description

In a modernization of a traditional style, the shaded silhouette of Mariel utilizes the harp holding the metal shade as a design detail. The curve of the harp complements the socket cup with a halo-like effect. A rounded finial in Aged Brass provides a finishing touch on top of the shade, which comes in a Soft Navy or Soft White hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.