Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marnie 1 Light Wall Sconce 8.5 In. Aged Brass/Black

  • Mfr # H139101-AGB/BK

  • Zoro # G615450679


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
8.5 in
Fixture Voltage
120V
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H139101-AGB/BK
Zoro #
G615450679
UPC #
806134838508
Country of Origin
China

Dimensions

Height
10.5 in
Width
8.5 in
Length
8.5 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Steel
Shade Color
Aged Brass/Black
Lamp Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Black
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.