Zoro Homepage

Marnie 1 Light Wall Sconce 8.5 In. Aged Brass/Soft Off White

  • Mfr # H139101-AGB/WH

  • Zoro # G215450703


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
8.5 in
Fixture Voltage
120V
Watts
60W
Assembled Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H139101-AGB/WH
Zoro #
G215450703
UPC #
806134838515
Country of Origin
China

Dimensions

Height
10.5 in
Width
8.5 in
Assembled Depth
9 in
Length
8.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Aged Brass/soft Off White
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Soft Off White
Designer
Mitzi
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.