Megan Molten X Mariana 2 Light Floor Lamp 12 In. Textured White

  • Mfr # HL708402-TWH

  • Zoro # G515379483


product price: $764.00
/ea
Free Shipping & Returns

Key Features

Height
70 in
Length
12 in
Material
Steel
Width
11 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL708402-TWH
Zoro #
G515379483
UPC #
806134095550
Country of Origin
China

Dimensions

Height
70 in
Length
12 in
Width
11 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Voltage
120V
Color
Textured White
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF STOMP SWITCH
Designer
MEGAN MOLTEN
Socket Count
2

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.