Megan Molten X Mariana 6 Light Chandelier 41 In. Textured White

  • Mfr # H708806-TWH

  • Zoro # G215450925


product price: $1,460.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Color
Textured White
Height
27.75 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H708806-TWH
Zoro #
G215450925
UPC #
806134075040
Country of Origin
China

Dimensions

Length
41 in
Height
27.75 in
Width
41 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Textured White
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
MEGAN MOLTEN
Socket Count
6
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.