Megan Molten X Melisa 6 Light Chandelier 4.75 In. Aged Brass

  • Mfr # H715806-AGB

  • Zoro # G215450789


product price:  $1,670.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Aged Brass
Material
Steel
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715806-AGB
Zoro #
G215450789
UPC #
806134093648
Country of Origin
China

Dimensions

Width
24 in
Height
18.5 in
Length
4.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Aged Brass
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Socket Count
6
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
MEGAN MOLTEN

Description

Gorgeous layers of Capiz shell, in alternating circles and rectangles, dangle from an Aged Brass frame for a soPhilippinesisticated coastal aesthetic. This stunning design, available in a small and large chandelier, is the perfect centerpiece for your bedroom or living room update. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.