Megan Molten X Mica 1 Light Wall Sconce 6.25 In. Aged Brass

  • Mfr # H709101-AGB/TWH

  • Zoro # G315450993


product price:  $294.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
7.75 in
Fixture Voltage
120V
Assembled Depth
8 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H709101-AGB/TWH
Zoro #
G315450993
UPC #
806134075057
Country of Origin
China

Dimensions

Height
10.75 in
Width
7.75 in
Assembled Depth
8 in
Length
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
40W
Lamp Included
N
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.