Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megan Molten X Mica 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H709102-AGB

  • Zoro # G615450914


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
4.75 in
Fixture Voltage
120V
Body Material
STEEL
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H709102-AGB
Zoro #
G615450914
UPC #
806134946982
Country of Origin
China

Dimensions

Height
20.25 in
Width
4.75 in
Assembled Depth
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
STEEL
Lamp Included
N
Watts
8W
Includes
Fixture, Hardware
Shade Color
AGED BRASS
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
MEGAN MOLTEN
Socket Count
2
Switch Type
Hardwire

Description

Balancing coastal charm with quiet luxury, Mica emits a gentle wash of light in kitchens and powder rooms. Its sleek silhouette is accented by wrapped raffia, an organic touch that makes this fixture feel approachable. An opal shiny glass shade diffuses light, which reflects off the Aged Brass metalwork. Mica is available as a pendant in two sizes, or a wall sconce with one or two shades. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.