Megan Molten X Mimi 6 Light Chandelier 28 In. Aged Brass

  • Mfr # H711806-AGB

  • Zoro # G415450862


product price: $972.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
Aged Brass/Tinted
Height
13 in
Length
28 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H711806-AGB
Zoro #
G415450862
UPC #
806134083267
Country of Origin
China

Dimensions

Width
22.5 in
Height
13 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Aged Brass/Tinted
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Socket Count
6
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
MEGAN MOLTEN

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.