Megan Molten X Mimi 9 Light Chandelier 31.5 In. Aged Brass

  • Mfr # H711809A-AGB

  • Zoro # G115450674


product price:  $1,288.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Voltage
120V
Color
Aged Brass/Clear
Width
31.5 in
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H711809A-AGB
Zoro #
G115450674
UPC #
806134948740
Country of Origin
China

Dimensions

Width
31.5 in
Length
31.5 in
Height
15.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Color
Aged Brass/Clear
Material
STEEL
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
9
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Designer
MEGAN MOLTEN
Battery Included
No

Description

Swirl-ribbed or plated champagne glass globes dangle from an Aged Brass frame, creating this cloud-like showstopper. Whether you're dressing up a breakfast nook with the small chandelier, adding a soft glow to an entryway with the flush mount, or making a glam statement in your dining room with the large chandelier, the possibilities for Mimi are endless. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.