Leila Chandelier, 2-Light, 12 In.W x 42 In.L x 9.5 In.H, Luxe Gold/White Linen
- Mfr # 744-42L-LG
- Zoro # G311800129
product price:Â
$
330.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
9.5 in
Dimmable
Yes
Collection
Leila
Number of Lights
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 744-42L-LG
- Zoro #
- G311800129
- UPC #
- 685659190236
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 9.5 in
- Length
- 42 in
- Canopy Dimensions
- 5.9"L x 5.9"W
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 4x24"+2x12"+1x6"+1x3"
Details
- Item
- Chandelier
- Finish
- Luxe Gold
- Dimmable
- Yes
- Collection
- Leila
- Number of Lights
- 2
- Standards
- UL/ CUL Certified
- Lamp Watts
- 60
- Bulb Base
- Medium
- Bulbs Included
- No
- Location Rating
- Damp
- Shade Finish/Color
- White Linen
- Shade Material
- Fabric
- Frame Material
- Steel
Description
The power of modern simplicity is highlighted in a chic two-light linear chandelier that's equally impactful over a kitchen island as in your bedroom or living area. Its clean lines are accentuated with a warm luxe gold finish over steel construction, while a pair of white linen empire shades are beautiful and timeless in any room. Casting inviting illumination for tasks and ambiance, this chandelier is a stylish fit in myriad spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.