Zoro Homepage

Meriah 1 Light Pendant 12.25 In. Aged Brass

  • Mfr # H752701S-AGB

  • Zoro # G915452069


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.75 in
Length
12.25 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H752701S-AGB
Zoro #
G915452069
UPC #
806134109578
Country of Origin
China

Dimensions

Height
12.75 in
Length
12.25 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Meriah cascades effortlessly like a pendant necklace, featuring layers of sPhilippineserical shapes. The aged brass frame hangs within an iridescent glass shade, lending a subtle sparkle to the dome silhouette. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.