Miranda 5 Light Chandelier 7.25 In. Polished Nickel/Soft Black

  • Mfr # H573805-PN/SBK

  • Zoro # G115451275


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Bulb Included
N
Width
28 in
Height
10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H573805-PN/SBK
Zoro #
G115451275
UPC #
806134056353
Country of Origin
China

Dimensions

Width
28 in
Height
10 in
Length
7.25 in

Details

Item
Chandelier
Fixture Wattage
4W
Bulb Included
N
Material
Steel
Color
Polished Nickel/Soft Black
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
Yes
Socket Count
5
Battery Included
No
Bulb Shape
G9
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.