Zoro Homepage

Moxie 3 Light Semi Flush 24.5 In. Aged Brass/Black

  • Mfr # H441603-AGB/BK

  • Zoro # G315451518


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
24.5 in
Includes
Fixture, Hardware
Body Material
Steel
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H441603-AGB/BK
Zoro #
G315451518
UPC #
806134008796
Country of Origin
China

Dimensions

Width
18 in
Length
24.5 in
Height
13.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Watts
12W
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
Mitzi
Bulb Included
N
Slope Ceiling Compatable
Yes
Color
Aged Brass/Black
Bulb Shape
GU10
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.