Zoro Homepage

Nala 6 Light Chandelier 5 In. Soft White/Gold Leaf

  • Mfr # H658806-SWH/GL

  • Zoro # G515447120


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Height
3.25 in
Material
Steel
Color
Soft White/Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H658806-SWH/GL
Zoro #
G515447120
UPC #
806134068202
Country of Origin
China

Dimensions

Height
3.25 in
Length
5 in
Width
27 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Material
Steel
Color
Soft White/Gold Leaf
Voltage
120V
Bulb Included
N
Socket Count
6
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.