Shop TROY LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Juniper 8 Light Chandelier 32 In. Heritage Bronze
- Mfr # F6178-HBZ
- Zoro # G115447742
product price:Â
$
992.00
/ea
Key Features
Fixture Wattage
40W
Standards
UL Dry
Material
Hand-Worked Iron
Voltage
120V
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6178-HBZ
- Zoro #
- G115447742
- UPC #
- 782042474857
- Country of Origin
- Philippines
Dimensions
- Length
- 32 in
- Chain Length
- 72 in
- Width
- 32 in
- Height
- 32.75 in
- Canopy Width
- 7 in
Details
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Heritage Bronze
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Number of Lights
- 8
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 8
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.