Zoro Homepage

Naomi 1 Light Table Lamp 5.5 In. White Lustro/Gold Leaf Combo

  • Mfr # HL335201-WH/GL

  • Zoro # G215379387


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
16 in
Material
Ceramic
Color
White Lustro/gold Leaf Combo
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL335201-WH/GL
Zoro #
G215379387
UPC #
806134891466
Country of Origin
Philippines

Dimensions

Height
26.75 in
Width
16 in
Length
5.5 in

Details

Material
Ceramic
Color
White Lustro/gold Leaf Combo
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
75W
Designer
Mitzi
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with Turn Knob on Socket

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.