Astraia 9 Light Chandelier 66.75 In. Vintage Brass
- Mfr # 450-67-VB
- Zoro # G915448833
product price:Â
$
5,170.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Width
66.75 in
Includes
Fixture, Hardware
Bulb Included
No
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-67-VB
- Zoro #
- G915448833
- UPC #
- 197292077893
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Vintage Brass
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Damp
- Voltage
- 120V
- Shade Color
- Remolino Blanco
- Material
- Brass
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 9
- Designer
- Corbett Standard
- Cord Type
- B & W Teflon W/ Ground Wire
- Slope Compatible
- No
Dimensions
- Width
- 66.75 in
- Height
- 43 in
- Length
- 66.75 in
- Canopy Width
- 7.75 in
Description
Resembling celestial bodies in the sky, the sparkling Astraia chandelier suspends elegantly from the architecture of a room. Swooping in different directions, the delicate Vintage Brass stems create an evenly scattered composition with 6 or 9 Remolino Blanco glass globes. The choice between multiple stem sizes results in a bespoke appearance with a more tightly arched or rounded silhouette. The swirling effect of the handblown glass complements the fixture, emphasizing its artisanal nature.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.