Natalia 6.75in wide 2 Light Wall Sconce in Aged Brass/Ceramic Windy Dune

  • Mfr # H999102-AGB/CYD

  • Zoro # G816326377


product price:  $390.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Height
11.5 in
Lamp Included
No
Bulb Type
B11
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H999102-AGB/CYD
Zoro #
G816326377
UPC #
197292980872
Country of Origin
Viet Nam

Dimensions

Height
11.5 in
Width
6.75 in
Canopy Dimensions
4.75W x 0.5H

Details

Fixture Voltage
120V
Lamp Included
No
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Body Material
Ceramic
Number of Bulbs
2
Includes
Fixture, Hardware
Item
Sconce
Lamp Watts
10W
Finish
Aged Brass/Ceramic Windy Dune
Switch Type
ON/OFF Switch on socket
Location Rating
ETL Damp

Description

The petite and playful Myla table lamp is a true crowd-pleaser with a rounded base and a reactive more blue than green Spring Lake glaze. Vertical ribbing creates tonal variation, revealing an earthy undertone on the raised grooves. Topped with a white linen shade and finished with Aged Brass hardware, its the perfect accent lamp for bedside use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.