Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nettie 1 Light Plug-In Sconce 19.75 In. Aged Brass

  • Mfr # HL527201-AGB

  • Zoro # G115450704


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
12 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL527201-AGB
Zoro #
G115450704
UPC #
806134020330
Country of Origin
China

Dimensions

Height
36 in
Width
12 in
Assembled Depth
12 in
Length
19.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
7W
Lamp Included
N
Shade Color
Aged Brass
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Switch Type
12' SPT cord with On/Off on Plug
Slope Ceiling Compatable
Yes

Description

Sleek and slender, Nettie makes a big impact without taking up a lot of space. A cylindrical glass shade hangs from a long gooseneck arm creating a peaceful natural flow while giving off a bright glow. Available as a sconce or floor lamp, this versatile design works well with any style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.