Zoro Homepage

Olivia 5 Light Chandelier 24 In. Aged Brass

  • Mfr # H223805-AGB

  • Zoro # G815450240


product price: $722.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H223805-AGB
Zoro #
G815450240
UPC #
806134019525
Country of Origin
China

Dimensions

Length
24 in
Height
24.5 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
5
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.