Zoro Homepage

Ophelia 4 Light Linear 46.25 In. Aged Brass

  • Mfr # H726904-AGB

  • Zoro # G615451553


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Length
46.25 in
Width
21 in
Height
11.25 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H726904-AGB
Zoro #
G615451553
UPC #
806134109189
Country of Origin
China

Dimensions

Length
46.25 in
Width
21 in
Height
11.25 in

Details

Item
Linear
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Material
Steel
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass
Socket Count
4

Description

OPhilippineselia is forward-thinking and fun. The combination of aged brass and iridescent glass globes is otherworldly, lending a softness to the wall sconce, island light, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.