Audiophile 3 Light Linear 43 In. Old Silver Polished Aluminum
- Mfr # F6154-OS/PA
- Zoro # G115447940
product price:Â
$
308.00
/ea
Free Shipping & Returns
Key Features
Length
43 in
Height
22.5 in
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6154-OS/PA
- Zoro #
- G115447940
- UPC #
- 782042450776
- Country of Origin
- China
- Item
- Linear
- Includes
- Fixture, Hardware
- Watts
- 60W
- Finish
- Old Silver Polished Aluminum
- Voltage
- 120V
- Bulb Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Standards
- UL Dry
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Material
- Hand-Worked Iron
- Socket Count
- 3
Dimensions
- Length
- 43 in
- Width
- 9.5 in
- Height
- 22.5 in
- Canopy Width
- 4.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.