Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion 1 Light Pendant 10 In. Old Bronze

  • Mfr # H206701L-OB

  • Zoro # G615449505


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
14 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H206701L-OB
Zoro #
G615449505
UPC #
806134847401
Country of Origin
China

Dimensions

Height
14 in
Length
10 in
Width
10 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.