Zoro Homepage

Paige 1 Light Pendant 11.5 In. Old Bronze

  • Mfr # H193701L-OB

  • Zoro # G115447384


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
16.5 in
Length
11.5 in
Width
11.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193701L-OB
Zoro #
G115447384
UPC #
806134846893
Country of Origin
China

Dimensions

Height
16.5 in
Length
11.5 in
Width
11.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.