Zoro Homepage

Parker 2 Light Wall Sconce 30 In. Black

  • Mfr # H312102-BLK

  • Zoro # G315449409


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H312102-BLK
Zoro #
G315449409
UPC #
806134884147
Country of Origin
China

Dimensions

Height
17.5 in
Width
5 in
Length
30 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Black
Watts
60W
Body Material
Steel
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.