
Regan 24.5in wide 2 Light Integrated LED Picture Light in True Bronze
Mfr # H1068102-TRB
Zoro # G416293956
product price: $586.00
/ea
Free Shipping & Returns
Key Features
Height
3 in
Lumens
450
Lamp Type
Integrated LED
Includes
Fixture, Hardware
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1068102-TRB
Zoro #
G416293956
UPC #
806134902766
Country of Origin
Viet Nam
Dimensions
Height
3 in
Width
24.5 in
Details
Lumens
450
Lamp Type
Integrated LED
Item
Picture Light
Includes
Fixture, Hardware
Lamp Included
Yes
Voltage
120V
CRI
90
Finish
True Bronze
Color Temperature
2700K
Material of Construction
Steel
Watts
21W
Location Rating
ETL Damp
Number of Lights
2
Description
The Daria chandelier makes a strong case for craftsmanship, finding ease in a complex composition. The undulating, wrapped frame is exposed at the top, celebrating the suspension of each separate piece of the shade. Soft, flowing strands of natural raffia form textured, wave-like layers that face different directions to create the shaggy fixture. An Aged Brass finish adds a polished touch to this fiber art-inspired beauty. Daria is available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.