Zoro Homepage

Renee 3 Light Semi Flush 14 In. Polished Nickel/Black

  • Mfr # H344603-PN/BK

  • Zoro # G015450668


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Watts
60W
Length
14 in
Height
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344603-PN/BK
Zoro #
G015450668
UPC #
806134891640
Country of Origin
China

Dimensions

Length
14 in
Height
11 in
Width
19.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Steel
Battery Included
No
Designer
Mitzi
Bulb Included
N
Bulb Shape
E26 Medium Base
Color
Polished Nickel/black
Socket Count
3
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.