Zoro Homepage

Reva 27.5in wide 3 Light Semi Flush in Aged Brass

  • Mfr # H1064603-AGB

  • Zoro # G716326385


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Watts
15W
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1064603-AGB
Zoro #
G716326385
UPC #
197292981282
Country of Origin
Viet Nam

Dimensions

Width
27.5 in
Height
11.75 in

Details

Body Material
Steel
Watts
15W
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Voltage
120V
Damp/Wet Rating
UL Damp
Item
Semi Flush
Bulb Type
G25
Finish
Aged Brass
Number of Bulbs
3
Bulb Included
No

Description

The Reva family leans into a sense of vintage nostalgia. Drawing on a botanical motif, the silhouettes stem-like arms swoop dramatically into an S-curve to support each leaf-shaped uplight. The elongated cloud glass shades feature inner etching, diffusing light softly across a space. In both the semi-flush mount and chandelier, the classical design lines of Reva shine with a warm Aged Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.