Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley 1 Light Plug-In Sconce 6 In. Aged Brass

  • Mfr # HL111101-AGB

  • Zoro # G015449129


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL111101-AGB
Zoro #
G015449129
UPC #
806134841362
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
6 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Switch Type
8' SPT cord with Pull Chain
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.