Zoro Homepage

Sasha 1 Light Pendant 14 In. Polished Nickel

  • Mfr # H457701L-PN

  • Zoro # G015451375


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
16.5 in
Length
14 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H457701L-PN
Zoro #
G015451375
UPC #
806134008918
Country of Origin
China

Dimensions

Height
16.5 in
Length
14 in
Width
15 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

A chain cord, metal finish canopy and unique shade-within-a-shade design make this Sasha totally fierce. A white, Belgian-linen, cone-shaped shade is covered by a clear glass globe shade to emit a soft glow that shines bright. With two pendant sizes in three finishes Aged Brass, Old Bronze and Polished Nickel there's something for every space and taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.