Zoro Homepage

Sasha 1 Light Pendant 9.5 In. Polished Nickel

  • Mfr # H457701S-PN

  • Zoro # G115451374


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
12 in
Length
9.5 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H457701S-PN
Zoro #
G115451374
UPC #
806134008949
Country of Origin
China

Dimensions

Height
12 in
Length
9.5 in
Width
10 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Watts
15W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

A chain cord, metal finish canopy and unique shade-within-a-shade design make this Sasha totally fierce. A white, Belgian-linen, cone-shaped shade is covered by a clear glass globe shade to emit a soft glow that shines bright. With two pendant sizes in three finishes Aged Brass, Old Bronze and Polished Nickel there's something for every space and taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.