Zoro Homepage

Stella 6 Light Chandelier 28 In. Aged Brass

  • Mfr # H105806-AGB

  • Zoro # G915452687


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105806-AGB
Zoro #
G915452687
UPC #
806134015336
Country of Origin
China

Dimensions

Length
28 in
Height
23.75 in
Width
28 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
6
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.