Obie 18 Light Chandelier 36.25 In. Patina Brass/Bronze
- Mfr # F3036-PBR/BRZ
- Zoro # G615446863
product price:Â
$
1,548.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Damp
Length
36.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3036-PBR/BRZ
- Zoro #
- G615446863
- UPC #
- 197292072539
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass/Bronze
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Number of Lights
- 18
- Material
- Steel
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 18
Dimensions
- Length
- 36.25 in
- Chain Length
- 72 in
- Height
- 9.25 in
- Canopy Width
- 4.75 in
- Width
- 36.25 in
Description
The showstopping Obie chandelier radiates warm, even light throughout a space with its undulating, cosmic shape. Following a circular wave, the arms gently dip up and down to create a different view from every angle. While the silhouette is design-forward, the finish combination of Patina Brass and Bronze is inspired by mid-century modernism. Obie is also available as a single light sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.