Zoro Homepage

Tabitha 12 Light Linear 4.325 In. Polished Nickel

  • Mfr # H384912-PN

  • Zoro # G215447437


product price: $902.00
/ea
Free Shipping & Returns

Key Features

Length
4.325 in
Width
41.75 in
Height
19.625 in
Watts
25W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384912-PN
Zoro #
G215447437
UPC #
806134901615
Country of Origin
China

Dimensions

Length
4.325 in
Width
41.75 in
Height
19.625 in

Details

Item
Linear
Watts
25W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Socket Count
12
Bulb Shape
G9
Color
Polished Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Material
Steel
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.